Shop All Wire Shelf Units
Nexel
Poly-Green Wall Mount Wire Shelving, 36W x 14D x 54H 3-Shelf Add-On
Mfr # B1137054GZ
Zoro # G008594430
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 14 in
- Height 54 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # B1137054GZ
- Zoro # G008594430
- UPC # 707022424363
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 14 in |
Height | 54 in |
Details
Item | Flat Wire |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 3 Double Post Mount Shelf Brackets, and 3 Wire Shelves. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- JAMCO Workbench Top, Stainless Steel (UL372)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 2 in Pipe Size (30LW96)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Orange (SSB425OR)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 48W x 36D x 86H (36488ESD5)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 63H (24486B)
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- Nexel Wire Shelf Units