Shop All Wire Shelf Units
Nexel
Poly-Green Wall Mount Wire Shelving, 30W x 18D x 54H 3-Shelf Starter
Mfr # B1137070GZ
Zoro # G608595110
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 18 in
- Height 54 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # B1137070GZ
- Zoro # G608595110
- UPC # 707022424394
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 18 in |
Height | 54 in |
Details
Item | Flat Wire |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Starter Units consist of 2 Wall Mount Posts, 3 Pair Post Mount Shelf Brackets, and 3 Wire Shelves. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1A-HG)
- AKRO-MILS Plastic Divider, Black, 8 3/8 in L, 8 3/8 in W, 4 3/8 in H, 6 PK (41480)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- KNAPE & VOGT BRACKET SHELF ""L"" 12""WHT (208 WH 300)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 18D x 34H (18363ESD2)
- NEXEL Chrome Wire Shelving, 48W X 36D x 86H (36488C)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 36W x 21D x 54H (A21365B)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD3)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 48W x 14D x 66H (SU1448CPS2)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelf, 24"D x 36"W, Chrome (2436SL)
- Nexel Wire Shelf Units