Shop All Shelving & Rack Accessories
Nexel
Poly-Green Divider, 18D x 8H
Mfr # AD818GZ
Zoro # G708612489
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Green
- Wire Shelving Finish Poly-Green®
- Overall Height 8 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AD818GZ
- Zoro # G708612489
- UPC # 707022451420
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 |
Overall Height | 8 in |
Details
Item | Shelf Divider |
Decking Material | Steel |
Color | Green |
Wire Shelving Finish | Poly-Green® |
Assembled/Unassembled | Assembled |
Description
Poly-Green Divider Installs easily without the use of bolts, nuts or clips. Attaches to at any front to back point to separate contents. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF3 (FG572800WHT)
- TENNSCO Stationary Storage Cabinet, 20 Gauge Steel, 78 in H x 48 in W x 24 in D, Black (J2478SUBK)
- DC CARGO Hanging Tool Organizer For E-Track, 18in Tall x 17in Wide (ETHBTO)
- NEXEL Slatwall Plastic Shelf with Round Edge, 48x15 (DA448B)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- NEXEL Locking Post Collar, 4PK (APL)
- NEXEL Post Cap, Black, Plastic (AP)
- KNAPE & VOGT Shelf Standard White 1Pk 48In (PK255WH48)
- Nexel Shelving & Rack Accessories