Shop All Shelf Brackets
Nexel
Poly-Green, Adjustable Double Shelf Post Bracket, 14inD
Mfr # DPS14GZ
Zoro # G311863193
$27.59
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
- Brand Nexel
- MFR # DPS14GZ
- Zoro # G311863193
- UPC # 707022365413
- Country of Origin China
- Category Shelf Brackets
Description
Double Shelf Bracket, Adjustable, Post Mount, Poly-Green, 14inD. Perfect for creating wall storage area where floor space isnftt available. Use Double Shelf Bracket for assembling shelves in a continuous run. Double Shelf Bracket attaches to one post. Order one additional post kit for every 2 shelves. Poly-Green features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
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
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- KNAPE & VOGT 6 WHT Self Bracket (180 WH 6)
- Nexel Shelf Brackets