Shop All Wire Shelf Units
Nexel
Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 74H
Mfr # 21727G
Zoro # G608591945
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 21 in
- Height 74 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21727G
- Zoro # G608591945
- UPC # 707022473514
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Poly-Green Wire Shelving Starter Unit is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201GY)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F5711-24HG)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 5 Shelves, Red (359-17-S1156)
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (364645IFA)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 63H (14606B5)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 18D x 86H (18488S5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 18D X 63H (18606EP)
- NEXEL Wine Bottle Rack, Single Wide 1 Shelf Wall Mount 13 Bottle 48W x 14D x 14H (WS4813C)
- NEXEL Chrome, 3 Tier, Display Unit , 24W x 14D x 34H (W14243C3)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- Nexel Wire Shelf Units