Shop All Wire Shelf Units
Nexel
Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 63H
Mfr # 14606G
Zoro # G908592833
product price: $275.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Depth 14 in
- Height 63 in
- Material Steel
- Color Green
- Finish Poly-Green®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14606G
- Zoro # G908592833
- UPC # 707022474054
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 14 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Poly-Green Wire Shelving Starter Unit is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDC-244866-3S95)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- LEWISBINS Divider Box, Blue, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Blue)
- FASTCAP Speed Brace 21 in. x 28 in. White Heavy-Duty Shelf Bracket (FC.SB21X28WH)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 48W x 18D x 34H (18483ESD3)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 74H (24307EP)
- NEXEL Chrome Wire Shelving, 48W X 24D x 63H (24486C)
- OLYMPIC 14 in x 24 in Chromate Finished Wire Shelf (J1424C)
- Nexel Wire Shelving