Shop All Wire Shelf Units
Nexel
Poly-Green, 4 Tier, Wire Shelving Starter Unit, 48W x 21D x 63H
Mfr # 21486G
Zoro # G908592611
product price: $311.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 21 in
- Height 63 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21486G
- Zoro # G908592611
- UPC # 707022473705
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Poly-Green Wire Shelving Starter Unit is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- RUBBERMAID .625 in. H X 48 in. W X 12 in. D White Wood Shelf Board (FG4B8100WHT)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- L E JOHNSON DR Shock Absorb Hinge (1703PPK2)
- NEXEL Poly-Z-Brite, 3 Tier, Single Station Microwave Shelving, 24W x 18D x 34H (806449S)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 60W x 21D x 86H (21608B5)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 21D x 34H (A21243B3)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 21D x 34H (21363ESD2)
- ZORO SELECT Wire Shelving, 36"D x 36"W x 63"H, 4 Shelves, Chrome (2KNZ1)
- Nexel Wire Shelf Units