Shop All Wire Shelf Units
Nexel
Poly-Green, 4 Tier, Wire Shelving Starter Unit, 30W x 21D x 63H
Mfr # 21306G
Zoro # G908592444
product price: $231.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 21 in
- Height 63 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21306G
- Zoro # G908592444
- UPC # 707022473897
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Poly-Green Wire Shelving Starter Unit is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4PK 2 WD Joiner (461672)
- 80/20 Joining Plate, 10 Series (4119-BLACK)
- 80/20 End Cap, For 1020, PK2 (2025-2)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Grey)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 60W X 14D X 74H (14607N)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 36W x 21D x 54H (A21365B)
- NEXEL Black Epoxy Wire Shelf 48inW x 18inD (S1848B)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- NEXEL Wine Bottle Rack, Single Wide 1 Shelf Wall Mount 13 Bottle 48W x 14D x 14H (WS4813C)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- Nexel Wire Shelf Units