Shop All Wire Shelf Units
Nexel
Poly-Green, 4 Tier, Wire Shelving Add-On Unit, 54W x 21D x 63H
Mfr # A21546G
Zoro # G908592864
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Depth 21 in
- Height 63 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21546G
- Zoro # G908592864
- UPC # 707022473675
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Poly-Green Wire Shelving Add-On Unit allows unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Reinforced shelves with welded surface ribs for added strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 240"H, Green (RTFAG042240F01VG)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HDV-HG)
- IRONWERKS DESIGNS 15" Black Pipe Clothes Rack (IW-CH-Rack)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x18x63 (18486AC)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306ESD5)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 54H (12485C)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- HANGMAN No Stud Smart Device Shelf - White (SMS-W)
- Nexel Wire Shelf Units