Shop All Wire Shelf Units
Nexel
Poly-Green, 4 Tier, Wire Shelving Add-On Unit, 24W x 24D x 54H
Mfr # A24245G
Zoro # G908592710
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 54 in
- Material Steel
- Color Green
- Finish Poly-Green®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24245G
- Zoro # G908592710
- UPC # 707022474153
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 54 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Poly-Green Wire Shelving Add-On Unit allows unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Reinforced shelves with welded surface ribs for added strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Five Hook Chrome Waterfall Hook Silver 15" L and Hooks 0.25" Dia., PK10 (700860)
- DURHAM MFG Large, 32 opening, compartment box for small parts storage (107-95)
- DURHAM MFG polypropylene Bin Divider, Black, 11 in L, 4-3/4 in H, 6 PK (PB30171-08)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPK6)
- NEXEL Stainless Steel Wire Shelving, 72W x 18D x 63H (18726S)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 74H (18247C5)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 48W x 24D x 34H (24483B3)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 14D x 74H (14547B)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- ZORO SELECT Wire Shelving, 18"D x 48"W x 74"H, 4 Shelves, Chrome (2HGK6)
- Nexel Wire Shelf Units