Shop All Wire Shelf Units
Nexel
Poly-Green, 4 Tier, Wire Shelving Add-On Unit, 24W x 18D x 54H
Mfr # A18245G
Zoro # G908592116
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18 in
- Height 54 in
- Material Steel
- Color Green
- Finish Poly-Green®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18245G
- Zoro # G908592116
- UPC # 707022473088
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 54 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Poly-Green Wire Shelving Add-On Unit allows unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Reinforced shelves with welded surface ribs for added strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Horizontal Drum Gauge with Faucet, (08533)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-3MG)
- KRUEGER Therma Level Gauge, Tank 36" D, 1.5" NPT (H-1.5-36)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- NEXEL Quick Adjust Wire Shelving, Chrome, 60x24x74 (24607AC)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 24W X 24D X 63H (24246EP)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 74H (21607G)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- Nexel Wire Shelving