Shop All Wire Carts
Nexel
Plastic Utility Cart w/2 Shelves & Poly Brake Casters, 600 lb. Cap, 36inL x 18inW x 39inH
Mfr # B2276542
Zoro # G711827146
product price: $318.99
/ea
Free Shipping & Returns
$318.99
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
- Brand Nexel
- MFR # B2276542
- Zoro # G711827146
- Country of Origin Multiple
- Category Wire Carts
Description
Heavy Duty Utility Cart ideal for use in restaurants, offices, warehouses, schools and just about anywhere. Strong solid plastic shelves provide increased capacity and easy to clean surfaces. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5in polyurethane stem casters, 2 with brakes. 600 lb. load capacity. NSF approved for dry use. Features: Plastic Shelves include a raised edge to prevent spills. Includes 2 shelves, 2 Chrome U handles, snap-on sleeves and polyurethane swivel casters, 2 with brakes. Shelves easily adjust without tools at 1in increments. NSF approved for dry use.
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
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75302BK)
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Polyurthan, 5 in, 750 lb (1ULF6)
- NEXEL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 36L x 24W x 38H (188728)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 36L x 24W x 43H (CS24363CP)
- NEXEL Mail Cart - 22 x 44 x 35 in. (SC16362)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 42L x 18W x 69H (CS18424C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 24L x 24W x 69H (CS24244C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 42L x 21W x 72H (CS21424CP)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W24 x H67 In. (3TPE7)
- Nexel Utility & Storage Carts