Shop All Plastic Shelving
Nexel
Plastic Shelving Unit with Solid Shelving, 36Wx18Dx63H
Mfr # 188124
Zoro # G908612517
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 63 in
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 188124
- Zoro # G908612517
- UPC # 710552505327
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 63 in |
Details
Shelving Type | Starter Unit |
Number of Shelves | 4 |
Material | Plastic |
Color | Tan |
Shelf Capacity | 300 lb |
Shelf Type | Flat Solid |
Standards | NSF Certified |
Assembled/Unassembled | Unassembled |
Finish | Poly-Z-Brite |
Description
4-shelf units feature solid plastic shelves supported by sturdy steel frames and posts. Shelves include a raised edge to prevent spills and adjust at 1 increments with snap-on plastic sleeves, included on numbered posts for accurate alignment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB108YL)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- WILTON Jaw Inserts, 4-1/2 In, PR (2905000)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 13-3/4 in W, 24 in H, Stationary (582-95)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 74H, Nexelon Finish (PM24367N5)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 63H, Nexelon Finish (PM24726N5)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x63 (PM18366N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 48x18x74 (PM18487N)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x74 (PM18367N)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 63H, Nexelon Finish (PM24366N5)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 25-1/4x16-1/4x13-3/4 Gray (DC-2515-14)
- Nexel Plastic Shelving