Shop All Wire Shelf Posts
Nexel
P54S Stainless Steel Post 54inH, 4PK
Mfr # 320819
Zoro # G511892184
product price: $132.99
/pk 4, $33.25/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 320819
- Zoro # G511892184
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 54 in |
Details
Item | Post |
Color | Silver |
Material | Steel |
Description
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1in increments. Includes floor levelers and plastic top caps. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Limited lifetime warranty against rust and corrosion. Set of 4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- ZORO SELECT Pressure Relief Plug, Steel, PK10 (GRSV750P)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168SCLAR)
- NEXEL 48H Black Epoxy Post, 4PK (711256)
- NEXEL 74H Chrome Post Leveler Inserted, 2PK (P74CX2)
- NEXEL 34H Chrome Post, 4PK (320783)
- NEXEL 86H Nexelon Post, 4PK (711239)
- NEXEL P34S Stainless Steel Post 34inH, 4PK (320820)
- NEXEL 6H Nexelon Post, 4PK (711227)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- Nexel Wire Shelf Posts