Shop All Wire Carts
Nexel
Open Sided Wire Exchange Truck, 4 Wire 1 Galvanized Shelf, 1000 Lb Cap, 36x18x69
Mfr # 251291
Zoro # G808594661
product price: $626.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Outside Height 69
- Outside Length 36
- Outside Width 18
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 251291
- Zoro # G808594661
- UPC # 20066190736
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 69 |
Outside Length | 36 |
Outside Width | 18 |
Details
Material | Steel |
Color | Silver |
Item | Shelf Truck |
Wheel Type | General Purpose Truck |
Assembled | Yes |
Description
Quickly dispense and replenish supplies throughout your facility. Assembles easily. Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1 increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck. Sturdy dolly base with corner bumpers and 5 polyurethane swivel casters for heaviest loads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 11000 lb Cap (EEF-4-902ME)
- SAFCO Mobile Refreshment Center, One-Shelf, 23w x 18d x 31h, Mahogany (8953MH)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BEIG)
- INDUSCO Manila Rope, Block, 6", Double Wood, w/Hook (C0616900111)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 72L x 21W x 40H (CS21723C)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 36L x 24W x 43H (CS24363CP)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 24L x 21W x 43H (CS21243CP)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 24W x 72H (CS24364CP)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 18W x 38H (188704)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 72L x 18W x 72H (CS18724CP)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 48L x 24W x 69H (CS24484C)
- Nexel Utility & Storage Carts