Shop All Cart Covers
Nexel
Nylon Cover, 72W X 24D X 63H, Blue
Mfr # 481107BL
Zoro # G408826087
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Width 72 in
- Material 400 Denier Nylon
- Color Blue
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 481107BL
- Zoro # G408826087
- UPC # 707022081337
- Country of Origin China
- Category Cart Covers
Dimensions
Overall Height | 63 in |
Overall Width | 72 in |
Depth | 24 in |
Details
Material | 400 Denier Nylon |
Color | Blue |
Description
Nylon Covers are made of water resistant 400 denier blue nylon with reinforced corners and double stitching for long lasting durability. Two pockets allow 8-1/2 x 11 documents to travel with truckQuick and easy hook and loop closure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 8" Grey Rubber Wheel Caster Set for Drywall & Sheet Rock Dollies (146PERC820S-4)
- US CARGO CONTROL 4" x 11" Fixed End w/ Flat Hook and Bolt Loop (402FHBL)
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 53x18x39 In. (3TNZ9)
- VESTIL Rubber Airline Wheel Chock, Rope, 5 x 10 (AC-13)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- GLOBAL INDUSTRIAL Nylon Cover For 3 Lug Cart, Blue (652865)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- Nexel Cart Covers