Shop All Wire Shelf Units
Nexel
Nexelon Wire Shelving, Blue Epoxy, 72W X 21D X 74H
Mfr # 21727N
Zoro # G908595483
product price: $468.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 21 in
- Height 74 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21727N
- Zoro # G908595483
- UPC # 710552503422
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Miter Corner White (16-361PW)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Black (2KPL3)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- NEXEL Chrome Wire Shelving, 60W X 14D x 63H (14606C)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 12D x 54H (12365ESD)
- NEXEL Stainless Steel Wire Shelving, 72W x 18D x 63H (18726S)
- TECHNIBILT SHELVING SYSTEMS MED-SD Unit, w/Casters, 4-Shelf, 18x36x70 (MED-SD836CH)
- Nexel Wire Shelving