Shop All Wire Shelf Units
Nexel
Nexelon Wire Shelving, Blue Epoxy, 72W X 14D X 74H
Mfr # 14727N
Zoro # G408595440
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Depth 14 in
- Height 74 in
- Material Steel
- Color Blue
- Finish Nexelon®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 14727N
- Zoro # G408595440
- UPC # 710552503262
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 14 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG220366-091)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray (236646)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1A-HG)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- NEXEL Chrome, 4 Shelf, Corner Wire Shelving Unit, 32inW x 24inD x 42inH (796558)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 36W x 24D x 86H (24368B)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK)
- Nexel Wire Shelving