Shop All Wire Shelf Units
Nexel
Nexelon Wire Shelving, Blue Epoxy, 54W X 14D X 63H
Mfr # 14546N
Zoro # G908595384
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14 in
- Height 63 in
- Material Steel
- Color Blue
- Finish Nexelon®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14546N
- Zoro # G908595384
- UPC # 710552502920
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 14 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Red Fiberglass Lid (7806185280)
- ECONOCO Round Tubing 96"L, 17 ga., Chrome, 5PK (RU8)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 0.75 in Pipe Size (30LX12)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Red (30288RED)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306B5)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 74H (18307N)
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H (24728C)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 54W x 24D x 86H (A24548B)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- Nexel Wire Shelving