Shop All Wire Shelf Units
Nexel
Nexelon Wire Shelving, Blue Epoxy, 48W X 18D X 63H
Mfr # 18486N
Zoro # G908594639
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 18 in
- Height 63 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18486N
- Zoro # G908594639
- UPC # 710552502999
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Description
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-9/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM350096P)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Ivory (QUS232IV)
- NEXEL Wire Shelving, Black Epoxy, 30W X 18D X 63H (18306B)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 14D x 34H (W14363B3)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- NEXEL Chrome Wire Shelving, 72W X 36D x 63H (36726C)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Black (32V414)
- Nexel Wire Shelf Units