Shop All Wire Shelf Units
Nexel
Nexelon Wire Shelving, Blue Epoxy, 48W X 14D X 86H
Mfr # 14488N
Zoro # G908595377
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14 in
- Height 86 in
- Material Steel
- Color Blue
- Finish Nexelon®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14488N
- Zoro # G908595377
- UPC # 710552503552
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 14 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Gray Steel Mobile Kit, 5 1/2 in H (30424)
- NATIONAL HARDWARE Shelf Standard Silver 6Ft (N229-542)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-8143BL)
- NEXEL 52L Rods & Clips Kit For Wire Shelving Units, Chrome Set of 3 (AR54C3)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H (24303B3)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 54H (12485C)
- NEXEL Quick Adjust Wire Shelving, Chrome, 60x24x74 (24607AC)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 24D x 34H (24243ESD2)
- NEXEL Heavy Duty Wire Shelving, 48W x 18D x 63H (DS18486N)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (1PGE9)
- Nexel Wire Shelving