Shop All Wire Shelf Units
Nexel
Nexelon Wire Shelving, Blue Epoxy, 36W X 24D X 86H
Mfr # 24368N
Zoro # G908595155
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Height 86 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24368N
- Zoro # G908595155
- UPC # 710552503774
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Wire Shelving Unit, 14"D x 30"W x 48"H, 4 Shelves, Silver (SHE14304ZB)
- BEHRENS 2 Qt. Hot-Dipped Steel Pail (1202)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (11E-8)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4000)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 54W x 21D x 63H, Green Epoxy Finish (A21546G5)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD2)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- METRO Wire Shelving Unit, 24"D x 48"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2448NC-4)
- Nexel Wire Shelving