Shop All Wire Shelf Units
Nexel
Nexelon Wire Shelving, Blue Epoxy, 36W X 14D X 86H
Mfr # 14368N
Zoro # G908595469
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 14 in
- Height 86 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14368N
- Zoro # G908595469
- UPC # 710552503538
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 14 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Blue |
Finish | Nexelon |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 3/4 in L, 11 7/8 in W, 7 in H, 4 gal Volume Capacity (16448012)
- GLOBAL EQUIPMENT Clear View Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Gray (269876CV-GY)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT121214)
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 7 in H, 9.2 gal Volume Capacity (19314304)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 14D x 74H (14607S)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD5)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 60W x 24D x 66H (SU2460ZPS)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 54W x 21D x 63H, Green Epoxy Finish (A21546G5)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 18x36 (1836PW)
- Nexel Wire Shelving