Shop All Wire Shelf Units
Nexel
Nexelon Wire Shelving Add-On, Blue Epoxy, 24W X 24D X 74H
Mfr # A24247N
Zoro # G908595544
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 24 in
- Height 74 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A24247N
- Zoro # G908595544
- UPC # 707022362047
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 74 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (PB104-4 Blue)
- AT-A-GLANCE Leak Gauge, Tank, 120 In, 2 In NPT (K-2-120)
- VESTIL Manual Cylinder Lifter, 10" dia. (CYL-M-10)
- FAZTEK Joining Plate, Aluminum, Type 15 (15JP4509)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 36W x 14D x 54H (14365B)
- NEXEL Chrome Wire Shelving, 48W X 30D x 63H (30486C)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 60W x 24D x 74H (24607EP5)
- NEXEL Chrome Wire Shelving, 72W X 14D x 63H (14726C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 14D x 34H (14363ESD2)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- Nexel Wire Shelf Units