Shop All Extra Wire Shelves
Nexel
Nexelon Wire Shelf, 60W X 21D
Mfr # S2160N
Zoro # G808827004
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue Epoxy
- Finish Nexelon®
- Material Steel
- Opening Depth 21
- Opening Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # S2160N
- Zoro # G808827004
- UPC # 707022004770
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 21 |
Opening Width | 60 |
Details
Color | Blue Epoxy |
Finish | Nexelon® |
Material | Steel |
Item | Wire Shelf |
Description
Adjusts at 1 increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 600 lb capacity per shelf. Features Nexelon premium finish that's extremely rugged, chemical and rust resistant. Recommended for all storage applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH)
- ANVIL Welded Bracket, Medium, Length 12 In (0500086202)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX25)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Chrome (2HGE8)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK (P3GW25)
- Nexel Wire Shelving