Shop All Extra Wire Shelves
Nexel
Nexelon Wire Shelf, 48W X 21D
Mfr # S2148N
Zoro # G308826958
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue Epoxy
- Finish Nexelon®
- Material Steel
- Opening Depth 21
- Opening Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # S2148N
- Zoro # G308826958
- UPC # 707022004695
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 21 |
Opening Width | 48 |
Details
Color | Blue Epoxy |
Finish | Nexelon® |
Material | Steel |
Item | Wire Shelf |
Description
Adjusts at 1 increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 600 lb capacity per shelf. Features Nexelon premium finish that's extremely rugged, chemical and rust resistant. Recommended for all storage applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (204-95-D940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Black (QSB105BR)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- Nexel Wire Shelving