Shop All Extra Wire Shelves
Nexel
Nexelon Wire Shelf, 30W X 21D
Mfr # S2130N
Zoro # G408826919
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Finish Nexelon
- Load Capacity 800 lb
- Material Steel
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S2130N
- Zoro # G408826919
- UPC # 707022004572
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 21 in |
Opening Width | 30 in |
Details
Color | Blue |
Finish | Nexelon |
Load Capacity | 800 lb |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Adjusts at 1 increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 800 lb capacity per shelf. Features Nexelon premium finish that's extremely rugged, chemical and rust resistant. Recommended for all storage applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Bracket Wall/End Whtbg25 (3D32-LW-WHT)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (QUS240BK)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199-TU)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- Nexel Extra Wire Shelves