Shop All Dunnage Racks
Nexel
Nexelon Wire Dunnage Rack, 24W x 14D x 14H
Mfr # P1424N
Zoro # G108596020
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Depth 14 in
- Height 14 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # P1424N
- Zoro # G108596020
- UPC # 707022363723
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 24 in |
Depth | 14 in |
Height | 14 in |
Details
Material | Wire |
Color | Blue |
Description
Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- JUSTRITE Non-Metallic Drum Vent - Petroleum Based Liquids (DRM322)
- METRO Wire Shelf 18"x48", Chrome Plated (1848NC)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Sand (STS-242472-ASD)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 24W x 21D x 14H (P2124EP)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 36W x 14D x 14H (P1436EP)
- NEXEL Poly-Green Wire Dunnage Rack, 30W x 14D x 14H (P1430G)
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- Nexel Dunnage Racks