Shop All General Purpose Metal Shelving
Nexel
Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 21inD x 86inH
Mfr # 331784N
Zoro # G411937749
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 331784N
- Zoro # G411937749
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Nexelite Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Shelving Unit includes 4 posts with leveling feet, 4 plastic mat shelves, and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Features: Polymer composition shelf mats. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves, and snap on sleeves. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Plastic Bin & Tub Cart Bin Divider, Yellow, 6 1/2 in W, 4 in H, 18 PK (NF3445BWYB-18)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 12 3/8 in W, 5.9 in H, 19 3/4 in L, Black (QMS531BR)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (F5710-24HG)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F5711-24HG)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- Nexel General Purpose Metal Shelving