Shop All Wire Shelf Units
Nexel
Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W x 24D x 86H
Mfr # 24608EP
Zoro # G908592581
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Height 86 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24608EP
- Zoro # G908592581
- UPC # 710552500926
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Nexelate |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Hook York Rack Bronze (53671)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 16-1/2in. D, 300 lb. (LRPCBR)
- ZORO SELECT Drum Locking Ring, UN/DOT (12-85 17H-ASM)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA6)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 18D x 86H (18488S5)
- NEXEL Chrome Wire Shelving, 72W X 36D x 74H (36727C)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 14D x 34H (W14363B3)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H (A24243B3)
- NEXEL Black Epoxy Wire Shelf 48inW x 18inD (S1848B)
- AFFINITY TOOL WORKS BORA Super Duty Universal Expandable Mobile Base 28 x 20-3/4 to 33-1/2 x 23-3/4 - 1500 Lb Capacity (PM-3500)
- Nexel Wire Shelving