Shop All Wire Shelf Units
Nexel
Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 63H
Mfr # 14486EP
Zoro # G908593793
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14 in
- Height 63 in
- Material Steel
- Color Silver
- Finish Nexelate®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14486EP
- Zoro # G908593793
- UPC # 710552500025
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 14 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Silver |
Finish | Nexelate® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Double Mount U-Shape Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76325)
- STERILITE Tote Storage W/Lid Cement 18G (16786A06)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 21D x 34H (21363ESD2)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 24W X 24D X 63H (24246EP)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- NEXEL Chrome Wire Shelving, 36W X 24D x 63H (24366C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 60W x 18D x 74H (18607C5)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 74H (18307N)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 74"H, 4 Shelves, Chrome (2HGL3)
- Nexel Wire Shelf Units