Shop All Wire Shelf Units
Nexel
Nexelate Wire Shelving Starter Unit, Silver Epoxy, 36W X 14D X 86H
Mfr # 14368EP
Zoro # G908593434
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 14 in
- Height 86 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 14368EP
- Zoro # G908593434
- UPC # 710552500643
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 14 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Nexelate |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER 1 1/4 in Adjustable Elbow/Tee Structural Pipe Fitting, Aluminum, 1.68 in Dia. (17-7)
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- ZICO Standard Spring Clip, PK4 (CL 1.25)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 18D X 63H (18606EP)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- NEXEL Stainless Steel Wire Shelving, 72W x 18D x 63H (18726S)
- NEXEL 4 Tier Wire Shelving Starter, 36W x 12D x 54H, Green Epoxy Finish (12365G)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B)
- NEXEL Chrome, 3 Tier, Display Unit , 24W x 14D x 34H (W14243C3)
- HANGMAN No Stud Smart Device Shelf - White (SMS-W)
- Nexel Wire Shelf Units