Shop All Wire Shelf Units
Nexel
Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 74H
Mfr # 24307EP
Zoro # G608593420
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 30 in
- Depth 24 in
- Height 74 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24307EP
- Zoro # G608593420
- UPC # 710552500551
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 74 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Nexelate |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA Stack and Pull Latching Flat Lid Storage Box, 13.5 gal, 22" x 16.5" x 13.03", Clear (100243)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W (T200)
- 80/20 T-Slot 1" X 1" Profile 242" Profile (1010-242)
- QUANTUM STORAGE SYSTEMS Steel Louvered Floor Rack, 36 in W x 25 in D x 66 in H, Gray (QDS-3666H)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460ZPS2)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 74H, Green Epoxy Finish (24367G5)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306B5)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 54H (12485C)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 60W X 14D X 74H (14607N)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- Nexel Wire Shelf Units