Shop All Wire Shelf Units
Nexel
Nexelate Wire Shelving Add-On, Silver Epoxy, 36W x 24D x 54H
Mfr # A24365EP
Zoro # G608594489
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Width 36 in
- Depth 24 in
- Height 54 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24365EP
- Zoro # G608594489
- UPC # 707022360760
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 54 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Nexelate |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- ECONOCO Add-On Pipeline Hangbar (PSAOH)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4848)
- 80/20 FBHSCS & T-Nut, For 10S, PK15 (3321-15)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 18D x 34H (18363ESD2)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 14D x 34H (14243ESD2)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 21D x 34H (21363ESD2)
- NEXEL Chrome Wire Shelving, 48W X 24D x 74H (24487C)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842BR)
- Nexel Wire Shelf Units