Shop All Wire Shelf Units
Nexel
Nexelate Wire Shelving Add-On, Silver Epoxy, 30W X 24D X 63H
Mfr # A24306EP
Zoro # G908595438
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 63 in
- Material Steel
- Color Silver
- Finish Nexelate®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24306EP
- Zoro # G908595438
- UPC # 707022362481
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Silver |
Finish | Nexelate® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Handrail Bracket, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (82A-78)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- ORBIS Red Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Red)
- BASCO Steel, 55 gal, Lined (OH55-3E-F-RECON)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 14D x 34H (14243ESD2)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 48W x 24D x 34H (24483B3)
- NEXEL Chrome Wire Shelving, 72W X 36D x 86H (36728C)
- NEXEL 5 Tier Wire Shelving Starter Unit, 24W x 18D x 63H (18246N5)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 48W x 36D x 86H (36488ESD5)
- METRO Wire Shelf, 14"D x 30"W, Chrome (1430NC)
- Nexel Wire Shelf Units