Shop All Wire Shelf Units
Nexel
Nexelate Wire Shelving Add-On, Silver Epoxy, 24W X 14D X 63H
Mfr # A14246EP
Zoro # G908594967
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 14 in
- Height 63 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A14246EP
- Zoro # G908594967
- UPC # 707022362979
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 14 in |
Height | 63 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Nexelate |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Folding Dump Table, White (DT48/W)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 4 Shelves, Red (356-17-S1156)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- PLANO Compartment Box with 4 to 23 compartments, Plastic, 1-7/8" H x 9 in W (374010)
- NEXEL 4 Tier Wire Shelving Starter, 36W x 12D x 54H, Green Epoxy Finish (12365G)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 14D x 74H (14607S)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 14D x 34H (14243ESD2)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 34H 2-Shelf Starter (B1137119GZ)
- NEXEL Heavy Duty Wire Shelving, 48W x 18D x 63H (DS18486N)
- NEXEL Chrome Wire Shelving, 48W X 30D x 63H (30486C)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit, 24x60x72 (SU246072)
- Nexel Wire Shelving