Shop All Wire Shelf Accessories
Nexel
Nexelate Wire Ledge, 72x4, Silver Epoxy
Mfr # AL472EP
Zoro # G108826073
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Nexelate®
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AL472EP
- Zoro # G108826073
- UPC # 707022082303
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 72 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Nexelate® |
Color | Silver |
Description
Snap onto shelves easily. Fits on all 4 sides of shelves containing itemsPrevents items from falling off Durable steel construction Silver epoxy powder finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- DYNALON Nesting Container, Natural, Polypropylene, 12 in L, 7 3/4 in W, 5 1/8 in H (410535)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (30150RED)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91050)
- NEXEL 54L x 4H Silver Epoxy Wire Ledge (AL454EP)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- NEXEL 18L x 4H Silver Epoxy Wire Ledge (AL418EP)
- NEXEL Chrome Ledge for Solid Shelves, 36inW x 4inH (SL36C)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 36L x 4H (AL436B)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- ARROW STORAGE PRODUCTS Wide Shelf Frame, 29 3/4x35 3/4x118 1/8in (AT101)
- Nexel Wire Shelf Accessories