Shop All Shelving & Rack Accessories
Nexel
Nexelate Wire Divider, 21x8, Silver Epoxy
Mfr # AD821EP
Zoro # G408612383
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Silver
- Wire Shelving Finish Nexelate®
- Overall Depth 21
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AD821EP
- Zoro # G408612383
- UPC # 707022082334
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 21 |
Overall Height | 8 in |
Details
Item | Shelf Divider |
Decking Material | Steel |
Color | Silver |
Wire Shelving Finish | Nexelate® |
For Use With | Wet/Dry |
Assembled/Unassembled | Assembled |
Description
Attaches to shelf at any point to separate contents. 21L x 8H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 12 to 36 compartments, Plastic, 5" H x 12 in W (112300)
- LOWELL Rack Utility Light (RL-1B)
- HALLOWELL Base, Closed Front (KCFB12HG)
- ECONOCO Pipeline Large Nesting Table, White (PSNTLWHSET)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Slatwall Plastic Shelf with Round Edge, 48x15 (DA448B)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- ECONOCO Spiral Costumer (K29)
- Nexel Shelving & Rack Accessories