Shop All Cart, Truck & Dolly Parts
Nexel
Nexelate, Utility Cart Handle 21W
Mfr # 188CP15
Zoro # G908596541
product price: $55.19
/ea
Sold in multiples of 2 for $110.38
$110.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Assembled No
- Finish Nexelate®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 188CP15
- Zoro # G908596541
- UPC # 707022361002
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Material | Steel |
Color | Silver |
Assembled | No |
Finish | Nexelate® |
Description
. Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Nexelate, features an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L17-27 (FR05-03)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE2601DTX2)
- NEXEL Stainless Steel Utility Cart Handle 21W (AH21S)
- NEXEL Black Epoxy Utility Cart Handle 18W (AH18B)
- NEXEL Stainless Steel Utility Cart Handle 18W (AH18S)
- NEXEL Chrome Safety Push Handle 18W (AE18C)
- NEXEL 10 In. Universal Pneumatic Hand Truck Wheel Kit, 2Pk (CA10HTN)
- RUBBERMAID COMMERCIAL Crossbar Handle, 30", Red (FG4471L3RED)
- DAYTON Control Valve Assembly (MH57-157G)
- Nexel Cart, Truck & Dolly Parts