Shop All Utility Carts
Nexel
Nexelate Utility Cart Handle 14
Mfr # AH14EP
Zoro # G808595767
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Material Steel
- Color Silver
- Overall Depth 14
- Finish Nexelate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AH14EP
- Zoro # G808595767
- UPC # 707022451086
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 33 in |
Overall Depth | 14 |
Details
Material | Steel |
Color | Silver |
Finish | Nexelate |
Type | U Handle |
Application | Wet/Dry Locations |
Standards | NSF Certified |
Assembled/Unassembled | Unassembled |
Description
Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Nexelate, features an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF4-901-4)
- CAMPBELL CHAIN & FITTINGS GX Structural Short Leg Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6423108)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- NEXEL Chrome Utility Cart w/2 Shelves & Pneumatic Casters, 1200 lb. Cap, 36L x 18W x 42H (1836N2C)
- NEXEL Chrome Utility Cart w/3 Shelves & Poly Brake Casters, 1200 lb. Cap, 42L x 24W x 39H (2442P3CB)
- NEXEL 18 x 42 in. 2 Shelf Utility Cart with Polyurethane Casters- Chrome (1842P2C)
- NEXEL 2 Shelf Cart, Poly-Green, 24inL x 18inW x 40inH, Polyurethane Swivel Casters (B3055270)
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- NEXEL Stock Picking Truck, Back To Back, 40 Cells, 60inL x 24inW x 69inH, White (800444)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- Nexel Utility Carts