Shop All Dunnage Racks
Nexel
Nexelate Silver Epoxy Wire Dunnage Rack, 30W x 21D x 14H
Mfr # P2130EP
Zoro # G008595970
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Width 30 in
- Depth 21 in
- Height 14 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # P2130EP
- Zoro # G008595970
- UPC # 707022364300
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 30 in |
Depth | 21 in |
Height | 14 in |
Details
Material | Wire |
Color | Silver |
Description
Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (QUS224BR)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Yellow (99817)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Gray (CC-30MG)
- NEXEL Nexelon Wire Dunnage Rack, 24W x 14D x 14H (P1424N)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- NEXEL Poly-Green Wire Dunnage Rack, 30W x 14D x 14H (P1430G)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 24W x 21D x 14H (P2124EP)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 36W x 14D x 14H (P1436EP)
- NEXEL Poly-Green Wire Dunnage Rack, 36W x 18D x 14H (P1836G)
- Nexel Dunnage Racks