Shop All Dunnage Racks
Nexel
Nexelate Silver Epoxy Wire Dunnage Rack, 30W x 18D x 14H
Mfr # P1830EP
Zoro # G908596015
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Width 30 in
- Depth 18 in
- Height 14 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # P1830EP
- Zoro # G908596015
- UPC # 707022364331
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 30 in |
Depth | 18 in |
Height | 14 in |
Details
Material | Wire |
Color | Silver |
Description
Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYLINE Expandable Shlf Org Wht (40721)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR1)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 13-3/4 in W, 24 in H, Stationary (582-95)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 36W x 14D x 14H (P1436EP)
- NEXEL Poly-Green Wire Dunnage Rack, 30W x 14D x 14H (P1430G)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- NEXEL Poly-Green Wire Dunnage Rack, 36W x 18D x 14H (P1836G)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 24W x 21D x 14H (P2124EP)
- NEXEL Nexelon Wire Dunnage Rack, 24W x 14D x 14H (P1424N)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- Nexel Dunnage Racks