Shop All Gear Lockers
Nexel
Nexel Industries IS1216KBL Ready to Assemble Single Tier & 1 Door Locker; Blue - 12 x 12 x 60 in.
Mfr # IS1216KBL
Zoro # G304042734
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # IS1216KBL
- Zoro # G304042734
- UPC # 707022009249
- Country of Origin China
- Category Gear Lockers
Details
Item | Single Tier, 1 Door Locker |
Description
Nexel Industries products are trusted for their rigidity and strength, which is why they're used extensively in the food service, health care, industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space, and are easy to clean and maintain.
Features- Catch-Free Recessed Handle Enhances Safety and Security Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock from being cut off and to provide a neat, clean look
- The results are quiet operation and improved safety, security and appearance
- These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies
- Extra wide louvers promote ventilation
- Single Tier lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks
- Ready to Assemble Single Tier & 1 Door Locker
- Color: Blue
- Max Height Top to Bottom: 66"
- Max Width Side to Side: 12"
- Max Depth Front to Back: 12"
- Weight: 43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L (BNW-P)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- GLOBAL EQUIPMENT Infinity Single Tier 1 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493661GY)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- SALSBURY Salsbury 30096 Master Control Key for Resettable Combination Lock of Open Access Designer Locker & Designer Gear Locker Door (30096)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 45 in W, 15 in D, 78 in H (7GC52523ISU)
- Nexel Gear Lockers