Shop All Refrigerators
Nexel
Merchandiser Refrigerator, 2 Door, 53.1Wx31.9Dx84.4H
Mfr # G1.2YBM2F-HC (Sliding Door)
Zoro # G908613286
product price: $2,459.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,459.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 31-9/10
- Width 53-1/10 in
- Height 84-2/5 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # G1.2YBM2F-HC (Sliding Door)
- Zoro # G908613286
- UPC # 707022354363
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 31-9/10 |
Width | 53-1/10 in |
Height | 84-2/5 in |
Details
Color | Black |
Voltage | 115 |
Construction Material | Coated Steel |
Description
This merchandise refrigerator ensures a temperature controlled environment Temperatures range from 33 - 40°F while conveniently displaying food and beverages for food service, commercial, retail, and other related applications. The double pane, double glass sliding doors offer full content access, high visibility, and energy efficiency. The 8 PVC coated wire shelves. The aluminum interior includes bright, long-lasting LED lighting for high visibility. The bottom mount compressor is designed to be easily serviced and allows for light duty storage on top of the unit. Includes front panel temperature controls and power switches for convenient user access. Features 3 casters for ergonomic mobility and transport. 8' power cord. NSF Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Power Cord (89397)
- DABMAR LIGHTING Dabmar Lighting LV301-B-SLV 12V MR16 Well Light without Grill & PVC Sleeve; 20W - Black (LV301-B-SLV)
- COMPONENT HARDWARE Button Valve, For Pre-Rinse Or (KL50-Y027)
- STAR MANUFACTURING Orifice (50) (2J-Z3033)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- WHYNTER Freestanding 8.1 cu. ft. Commercial Beverage Merchandiser Refrigerator (CBM-815WS)
- AVANTI 3.1 cu. ft. Retro Compact Refrigerator, Robin's Egg Blue (RMRS31X6BL-IS)
- Nexel Refrigerators