Shop All Refrigerators
Nexel
Merchandiser Refrigerator, 1 Door, 28.3Wx31.9Dx79.3H
Mfr # G648BMF-HC
Zoro # G208613269
product price: $1,858.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,858.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 31-9/10
- Width 28-3/10 in
- Height 82-1/2 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # G648BMF-HC
- Zoro # G208613269
- UPC # 707022354356
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 31-9/10 |
Width | 28-3/10 in |
Height | 82-1/2 in |
Details
Color | Black |
Voltage | 115 |
Construction Material | Coated Steel |
Description
This merchandise refrigerator ensures a temperature controlled environment Temperatures range from 33 - 40°F while conveniently displaying food and beverages for food service, commercial, retail, and other related applications. The double pane, single glass door offers full content access, high visibility, and energy efficiency. The 4 PVC coated wire shelves. The aluminum interior includes bright, long-lasting LED lighting for high visibility. The bottom mount compressor is designed to be easily serviced and allows for light duty storage on top of the unit. Includes front panel temperature controls and power switches for convenient user access. Features 3 casters for ergonomic mobility and transport. 8' power cord. NSF Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NABISCO Nabisco Lorna Doone Shortbread Cookies 1.5 oz., PK120 (01544)
- VULCAN HART Temperature Control (416280-1)
- WONDERFUL PISTACHIOS No Shell Honey Roasted Pistachios 2.25 oz., PK24 (HR0146A25M)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Undrilled wDrain Hose Adapter, 3PK (WMSP-BUnd P3)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- AVANTI Refrigerator 4.4Cf White (RM4406W)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 4.7 cu. ft. (DCR047A1BBSL)
- AVANTI Avanti 2.2 cu. ft. Compact Refrigerator, Black (AR2416B)
- Nexel Refrigerators