Shop All Refrigerators
Nexel
Merchandiser Refrigerator, 1 Door, 21.7Wx21.7Dx63H
Mfr # G258BMF-HC
Zoro # G508613259
product price: $1,400.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,400.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 21-7/10
- Width 21-7/10 in
- Height 63 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # G258BMF-HC
- Zoro # G508613259
- UPC # 707022354349
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 21-7/10 |
Width | 21-7/10 in |
Height | 63 in |
Details
Color | Black |
Voltage | 115 |
Construction Material | Coated Steel |
Description
This merchandise refrigerator ensures a temperature controlled environment temperatures range from 33 - 40°F while conveniently displaying food and beverages for food service, commercial, retail, and other related applications. The double pane, single glass door offers full content access, high visibility, and energy efficiency. The 4 PVC coated wire shelves. The aluminum interior includes bright, long-lasting LED lighting for high visibility. The bottom mount compressor is designed to be easily serviced and allows for light duty storage on top of the unit. Includes front panel temperature controls and power switches for convenient user access. 8' power cord. NSF Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Safety Valve For - Part# 10-512-S50 (10-512-S50)
- HOBART Hub, Rinse, Upper, #00-948623-00002 (00-948623-00002)
- APW WYOTT Cooling Fan, 120V (2U-85286)
- GARLAND Electrode (2200708)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- IVATION 24-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC241B)
- EDGESTAR 20 Inch Wide Kegerator and Keg Beer Cooler for Full Size Kegs (KC2000A)
- Nexel Refrigerators