Shop All Wire Shelf Units
Nexel
Medium Duty Wire Shelving Unit, Green Epoxy, 48W x 24D x 74H
Mfr # 244874GN
Zoro # G208592496
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 74 in
- Material Steel
- Color Green
- Finish Green Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 244874GN
- Zoro # G208592496
- UPC # 707022324762
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 74 in |
Details
Item | Shelving In A Box |
Material | Steel |
Color | Green |
Finish | Green Epoxy |
Description
Epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacitiesOpen shelving permits sprinkler, air and light penetration and minimizes dust accumulation Shelves easily adjust without tools and align accurately at 1 increments NSF approved for dry useStarter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- ZORO SELECT Drum Cover, Vapor Trap, For 55 Gal Drum (26754)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- NEXEL Chrome Wire Shelving, 48W X 30D x 63H (30486C)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- NEXEL Chrome Wire Shelving, 36W X 24D x 63H (24366C)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460ZPS2)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 24D x 74H (24247C5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 21D x 74H (21367C5)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- Nexel Wire Shelf Units