Shop All Wire Shelf Units
Nexel
Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H
Mfr # 183674GN
Zoro # G608592492
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18 in
- Height 74 in
- Material Steel
- Color Green
- Finish Green Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 183674GN
- Zoro # G608592492
- UPC # 707022324731
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Shelving In A Box |
Material | Steel |
Color | Green |
Finish | Green Epoxy |
Description
Epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacitiesOpen shelving permits sprinkler, air and light penetration and minimizes dust accumulation Shelves easily adjust without tools and align accurately at 1 increments NSF approved for dry useStarter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 11 1/2 in H x 33 3/4 in W, 2 Shelves, Gray (353-95)
- VESTIL Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays (PRSR-96-5B)
- ECONOCO Semi-Gloss Hook 1", White, 96PK (EWH/H1)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306B5)
- NEXEL Chrome, Security Shelving Unit, 60W x 24D x 66H (SU2460CPS)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607G)
- NEXEL Nexelon Wire Shelf 30inW x 18inD (S1830N)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- Nexel Wire Shelving