Shop All Wire Shelf Accessories
Nexel
Ledge for Wire Shelves, Black Epoxy, 42L x 4H
Mfr # AL442B
Zoro # G608825897
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Black Epoxy
- Color Black
- Compatible With Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AL442B
- Zoro # G608825897
- UPC # 707022316170
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 42 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Black Epoxy |
Color | Black |
Compatible With | Wet/Dry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 3" H x 4-7/8 in W (145000)
- 80/20 Black 10 S 12 Hole Tee Joining Plate (4125-BLACK)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUE)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS997BL)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- NEXEL Nexelate Wire Ledge, 42x4, Silver Epoxy (AL442EP)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- NEXEL 24L x 8H Silver Epoxy Wire Divider (AD824EP)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf Divider, 14x8 (D148CH)
- Nexel Wire Shelving