Shop All Wire Shelf Accessories
Nexel
Ledge for Wire Shelves, Black Epoxy, 36L x 4H
Mfr # AL436B
Zoro # G708825834
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Black Epoxy
- Compatible With Wet/Dry
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AL436B
- Zoro # G708825834
- UPC # 707022316163
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 36 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Black Epoxy |
Compatible With | Wet/Dry |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Machine Table, Steel, 24" W, 32-1/2" Height, 2000 lb., Straight (MT1824-2)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN49)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 36"W x 14"H, Chrome (2HGD2)
- DAYTON Drum Rack, (6) 55 gal., Steel (31CA30)
- NEXEL 24L x 8H Silver Epoxy Wire Divider (AD824EP)
- NEXEL Ledge for Wire Shelves, 24L X 4H (188582)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- NEXEL 48L x 4H Silver Epoxy Wire Ledge (AL448EP)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- STEELTON Foot for Wire Shelf Posts, 4PK (465FEET)
- Nexel Wire Shelving